Buy more than* S$200* and get FREE SHIPPING

  • Thin Type Stainless Steel Hinge, 10pcs
  • Thin Type Stainless Steel Hinge, 10pcs
  • Thin Type Stainless Steel Hinge, 10pcs

Thin Type Stainless Steel Hinge, 10pcs ST-550-38

Item.#
08341286
Mfr.#
ST-550-38
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
26
Wood Screws Size (Length x Diameter)
2.1x10
Dimension a2 (mm)
27
Dimensions A (mm)
38
Hole Diameter (phi mm)
3.5
Weight (g)
9
Finishing Material
Stainless steel (SUS430)
TRUSCO Part Number
233-6839
Dimensions C (mm)
0.8t
Withstand Load (kg)
2
Dimensions E (mm)
2.1
Dimension F (mm)
4
Dimensions a1 (mm)
5.5
Dimensions C1 (mm)
5
Bolt Hole Number
4
Dimension G(mm)
15.5
Dimention D2 (phi mm)
4
Dimention D1 (phimm)
2.1
Specification
Electropolishing Thin type With wood screw