Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel medium thickness hinge nylon no ring
  • Stainless steel medium thickness hinge nylon no ring
  • Stainless steel medium thickness hinge nylon no ring

Stainless steel medium thickness hinge nylon no ring ST-999-64HL

Item.#
08341313
Mfr.#
ST-999-64HL
Package Qty.
1Bag(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
4.2
Dimention D2 (phi mm)
5.2
Dimention D1 (phimm)
3
Dimensions B (mm)
38
Dimensions E (mm)
1
Dimension F (mm)
2.7
Dimensions A (mm)
64
Weight (g)
25
TRUSCO Part Number
233-6871
Dimension G(mm)
21.5
Withstand Load (kg)
5
Finishing Material
Stainless steel (SUS430)
Dimensions C (mm)
0.9t
Mass (g /package)
250
Wood Screws Size (Length x Diameter)
2.7x16
Dimension a2 (mm)
25
Dimensions a1 (mm)
7
Dimensions C1 (mm)
6
Bolt Hole Number
6
Specification
Hair line finish Middle thickness With wood screw