Buy more than* S$200* and get FREE SHIPPING

  • Thin Type Stainless Steel Hinge, 10pcs
  • Thin Type Stainless Steel Hinge, 10pcs
  • Thin Type Stainless Steel Hinge, 10pcs

Thin Type Stainless Steel Hinge, 10pcs ST-550-64

Item.#
08341322
Mfr.#
ST-550-64
Package Qty.
1Bag(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimension a2 (mm)
23
Dimensions A (mm)
64
Hole Diameter (phi mm)
3.8
Weight (g)
20
Finishing Material
Stainlesssteel(SUS430)
TRUSCO Part Number
233-6855
Dimensions C (mm)
0.8
2014 TRUSCO Published Page
1-1754
Wood Screws Size (Length x Diameter)
2.4x16
Withstand Load (kg)
5(loadcapacitydoormass.Duringusetwovertical)
Dimensions a1 (mm)
9
Dimensions C1 (mm)
6.2
Bolt Hole Number
6
Dimension G(mm)
19.5
Dimention D2 (phi mm)
4.4
Dimention D1 (phimm)
2.5
Dimensions B (mm)
33
Dimensions E (mm)
2.8
Dimension F (mm)
4.4
Specification
Electropolishing. Thin type. With wood screw