Buy more than* S$200* and get FREE SHIPPING

  • Steel Hinge, Thick
  • Steel Hinge, Thick
  • Steel Hinge, Thick

Steel Hinge, Thick 888-102N

5.00 (2)
Item.#
08341383
Mfr.#
888-102N
Package Qty.
1Bag(10PC)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1753
Material
Iron (SPCC)
Load Capacity (two peices) (kg)
20
Dimention D1 (phimm)
5.5
Dimensions C (mm)
1.8
Dimensions B (mm)
68
Withstand Load (kg)
20
Dimensions A (mm)
101
Hole Diameter (phi mm)
5.6
Weight (g)
1320
TRUSCO Part Number
233-6782
Surface Processing
Cloth
Dimensions C1 (mm)
9.0
Dimention D2 (phi mm)
9.5
Wood Screw Size
4.1x25
Screw Holes Number
8
Mass (g /package)
1320
Dimension a2 (mm)
27.0
Dimensions a1 (mm)
10.0
Screw Hole
8
Dimensions C2 (mm)
5.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of tool box etc
5
From Japan
On 2016-11-14 21:07:38
I always buy it because the price is cheap and durable. It is also good for painting as it is raw material.
This review is about item#8341401.
Folding door
5
From Japan
On 2013-12-16 13:57:22
Since it is a traditionally existing sign, there is no special expectation. Price only.
This review is about item#08341401.