Buy more than* S$200* and get FREE SHIPPING

  • Steel Hinge, Thick
  • Steel Hinge, Thick
  • Steel Hinge, Thick

Steel Hinge, Thick 888-51N

5.00 (2)
Item.#
08341392
Mfr.#
888-51N
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1753
Material
Iron (SPCC)
TRUSCO Part Number
233-6740
Load Capacity (two peices) (kg)
5
Dimention D1 (phimm)
3.2
Dimensions C (mm)
1.3
Dimensions B (mm)
38
Withstand Load (kg)
5
Dimensions A (mm)
51
Hole Diameter (phi mm)
4.2
Surface Processing
Cloth
Weight (g)
270
Dimensions C1 (mm)
7.0
Dimention D2 (phi mm)
6.0
Wood Screw Size
2.7x16
Screw Holes Number
4
Mass (g /package)
270
Dimension a2 (mm)
36.0
Dimensions a1 (mm)
7.5
Screw Hole
4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of tool box etc
5
From Japan
On 2016-11-14 21:07:38
I always buy it because the price is cheap and durable. It is also good for painting as it is raw material.
This review is about item#8341401.
Folding door
5
From Japan
On 2013-12-16 13:57:22
Since it is a traditionally existing sign, there is no special expectation. Price only.
This review is about item#08341401.