Buy more than* S$200* and get FREE SHIPPING

  • Steel Hinge, Thick
  • Steel Hinge, Thick
  • Steel Hinge, Thick

Steel Hinge, Thick 888-64N

5.00 (2)
Item.#
08341401
Mfr.#
888-64N
Package Qty.
1Bag(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1753
Material
Iron (SPCC)
Load Capacity (two peices) (kg)
8
Dimention D1 (phimm)
3.2
Dimensions C (mm)
1.4
Dimensions B (mm)
42
Withstand Load (kg)
8
Dimensions A (mm)
64
Hole Diameter (phi mm)
5
Weight (g)
370
TRUSCO Part Number
233-6758
Surface Processing
Cloth
Dimensions C1 (mm)
6
Dimention D2 (phi mm)
6.2
Wood Screw Size
3.1x20
Screw Holes Number
6
Mass (g /package)
370
Dimension a2 (mm)
25
Dimensions a1 (mm)
7
Screw Hole
6
Dimensions C2 (mm)
2