Buy more than* S$200* and get FREE SHIPPING

  • Steel Hinge, Thick
  • Steel Hinge, Thick
  • Steel Hinge, Thick

Steel Hinge, Thick 888-76N

5.00 (2)
Item.#
08341417
Mfr.#
888-76N
Package Qty.
1Bag(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1753
Material
Iron (SPCC)
Dimension a2 (mm)
29
Dimensions a1 (mm)
9
Screw Hole
6
Dimensions C2 (mm)
2
Dimensions C1 (mm)
7
Dimention D2 (phi mm)
7.5
Wood Screw Size
3.5x22
Screw Holes Number
6
Mass (g /package)
600
Surface Processing
Cloth
Withstand Load (kg)
12
Dimensions A (mm)
76
Hole Diameter (phi mm)
5.2
Weight (g)
600
TRUSCO Part Number
233-6766
Load Capacity (two peices) (kg)
12
Dimention D1 (phimm)
4.2
Dimensions C (mm)
1.5
Dimensions B (mm)
49
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of tool box etc
5
From Japan
On 2016-11-14 21:07:38
I always buy it because the price is cheap and durable. It is also good for painting as it is raw material.
This review is about item#8341401.
Folding door
5
From Japan
On 2013-12-16 13:57:22
Since it is a traditionally existing sign, there is no special expectation. Price only.
This review is about item#08341401.