Buy more than* S$200* and get FREE SHIPPING

  • Steel Hinge, Thick
  • Steel Hinge, Thick
  • Steel Hinge, Thick

Steel Hinge, Thick 888-89N

5.00 (2)
Item.#
08341426
Mfr.#
888-89N
Package Qty.
1Bag(10PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1753
Material
Iron (SPCC)
Wood Screw Size
3.8x25
Screw Holes Number
6
Mass (g /package)
940
Dimensions A (mm)
89
Hole Diameter (phi mm)
5.4
Weight (g)
940
TRUSCO Part Number
233-6774
Dimention D2 (phi mm)
8.9
Surface Processing
Cloth
Dimention D1 (phimm)
5.2
Dimensions C (mm)
1.7
Dimensions B (mm)
54
Dimension a2 (mm)
34.0
Dimensions a1 (mm)
10.5
Screw Hole
6
Dimensions C2 (mm)
3.0
Dimensions C1 (mm)
7.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of tool box etc
5
From Japan
On 2016-11-14 21:07:38
I always buy it because the price is cheap and durable. It is also good for painting as it is raw material.
This review is about item#8341401.
Folding door
5
From Japan
On 2013-12-16 13:57:22
Since it is a traditionally existing sign, there is no special expectation. Price only.
This review is about item#08341401.