Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs

Thick Type Steel Hinge, 10pcs 888-51SV

Item.#
08341487
Mfr.#
888-51SV
Package Qty.
1Bag(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Silver paint finish
Caution
Load limit is the gate mass when using single vertical object.
Dimensions C (mm)
1.3
Withstand Load (kg)
5
Dimensions A (mm)
51
2014 TRUSCO Published Page
1-1753
Dimensions a1 (mm)
7.5
Dimensions C1 (mm)
7.0
Material
Iron (SPCC)
Accessories
Wood screws (M10x10mm)
Dimensions B (mm)
38
Screw Diameter (mm)
2.7
Hole Diameter (phi mm)
4.2
TRUSCO Part Number
233-7100
Screw Hole
4
Dimention D2 (phi mm)
6.0