Buy more than* S$200* and get FREE SHIPPING

  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs

Thick Type Steel Hinge, 10pcs 888-64SV

Item.#
08341496
Mfr.#
888-64SV
Package Qty.
1Bag(10PC)
Ship pack of
1
12.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Silver paint finish
Caution
Load limit is the gate mass when using single vertical object.
Dimensions B (mm)
42
Screw Diameter (mm)
3.1
Screw Length (mm)
20
TRUSCO Part Number
233-7118
Screw Hole
6
Dimention D2 (phi mm)
6.2
Material
Iron (SPCC)
Accessories
Wood screws (M10x10mm)
Withstand Load (kg)
8
Dimensions A (mm)
64
Hole Diameter (phi mm)
5
Dimensions a1 (mm)
7
Dimensions C1 (mm)
6
Dimensions C (mm)
1.4