Buy more than* S$200* and get FREE SHIPPING

  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs

Thick Type Steel Hinge, 10pcs 888-76SV

Item.#
08341505
Mfr.#
888-76SV
Package Qty.
1Bag(10PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Silver paint finish
Caution
Load limit is the gate mass when using single vertical object.
Screw Diameter (mm)
3.5
Screw Length (mm)
22
2014 TRUSCO Published Page
1-1753
Dimensions a1 (mm)
9.0
Dimensions C1 (mm)
7.0
Dimensions C (mm)
1.5
Material
Iron (SPCC)
Accessories
Wood screws (M10x10mm)
Dimensions A (mm)
76
Hole Diameter (phi mm)
5.2
TRUSCO Part Number
233-7126
Screw Hole
6
Dimention D2 (phi mm)
7.5
Dimensions B (mm)
49