Buy more than* S$200* and get FREE SHIPPING

  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs

Thick Type Steel Hinge, 10pcs 888-64UNCR

5.00 (3)
Item.#
08341541
Mfr.#
888-64UNCR
Package Qty.
1Bag(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D2 (phi mm)
6.2
Dimention D1 (phimm)
3.2
Dimensions B (mm)
42
Dimension a2 (mm)
25
Dimensions a1 (mm)
7
Screw Hole
6
Dimensions C2 (mm)
2
Dimensions C1 (mm)
6
Material
Steel (SPCC)
TRUSCO Part Number
233-6928
Dimensions C (mm)
1.4
Surface Processing
Finish trivalent chromium plating
Screw Diameter (mm)
3.1
Dimensions A (mm)
64
Screw Length (mm)
20
Hole Diameter (phi mm)
5
Load Capacity (two peices) (kg)
8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2016-03-26 21:38:09
I often use this hand hinge. The quality is not particularly problematic. It is a cheap product.
This review is about item#08341532.
It was cheap and saved for the furniture I made at home.
5
From Japan
On 2015-03-20 18:35:39
The product itself was made a little soft, but even if it got slightly deviated at the time of installation, there was plenty, it was very good.
This review is about item#08341532.
I use it for the hinge of the street lighting that can be folded in an assembly style.
5
From Japan
On 2014-01-22 19:35:03
I also use less fit and less accurate. I am satisfied with both price and accuracy.
This review is about item#08341532.