Buy more than* S$200* and get FREE SHIPPING

  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs
  • Thick Type Steel Hinge, 10pcs

Thick Type Steel Hinge, 10pcs 888-76UNCR

5.00 (3)
Item.#
08341557
Mfr.#
888-76UNCR
Package Qty.
1Bag(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C2 (mm)
2
Dimensions C1 (mm)
7
Material
Steel(SPCC)
TRUSCO Part Number
233-6936
Dimensions C (mm)
1.5
2014 TRUSCO Published Page
1-1753
Dimension a2 (mm)
29
Dimensions a1 (mm)
9
Screw Hole
6
Hole Diameter (phi mm)
5.2
Load Capacity (two peices) (kg)
12
Dimention D2 (phi mm)
7.5
Dimention D1 (phimm)
4.2
Dimensions B (mm)
49
Surface Processing
Finishtrivalentchromiumplating
Screw Diameter (mm)
3.5
Dimensions A (mm)
76
Screw Length (mm)
22
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2016-03-26 21:38:09
I often use this hand hinge. The quality is not particularly problematic. It is a cheap product.
This review is about item#08341532.
It was cheap and saved for the furniture I made at home.
5
From Japan
On 2015-03-20 18:35:39
The product itself was made a little soft, but even if it got slightly deviated at the time of installation, there was plenty, it was very good.
This review is about item#08341532.
I use it for the hinge of the street lighting that can be folded in an assembly style.
5
From Japan
On 2014-01-22 19:35:03
I also use less fit and less accurate. I am satisfied with both price and accuracy.
This review is about item#08341532.