Buy more than* S$200* and get FREE SHIPPING

  • Thick Type Welded Steel Hinge, 10pcs
  • Thick Type Welded Steel Hinge, 10pcs
  • Thick Type Welded Steel Hinge, 10pcs

Thick Type Welded Steel Hinge, 10pcs 880W-64N

5.00 (1)
Item.#
08341681
Mfr.#
880W-64N
Package Qty.
1Bag(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1726
Dimention D2 (phi mm)
6.2
Dimensions C (mm)
1.4
Surface Processing
Cloth
Dimensions A (mm)
64
TRUSCO Part Number
233-5816
Mass (g /package)
400
Dimention D1 (phimm)
3.2
Dimensions B (mm)
42
Withstand Load (kg)
8
Material
Iron (SPCC)
Caution
Load limit is the gate mass when using single vertical object.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery (hammer knife mower)
5
From Japan
On 2016-07-30 18:00:36
Used when hammer knife mower blade cover is replaced. It has moderate plate thickness, it is easy to weld and has sufficient strength.
This review is about item#08341715.