Buy more than* S$200* and get FREE SHIPPING

  • Thick Type Welded Steel Hinge, 10pcs
  • Thick Type Welded Steel Hinge, 10pcs
  • Thick Type Welded Steel Hinge, 10pcs

Thick Type Welded Steel Hinge, 10pcs 880W-76N

5.00 (1)
Item.#
08341697
Mfr.#
880W-76N
Package Qty.
1Bag(10PC)
Ship pack of
1
11.10 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Mass (g /package)
650
Dimention D1 (phimm)
4.2
Dimensions B (mm)
49
Dimensions A (mm)
76
TRUSCO Part Number
233-5824
Caution
Load limit is the gate mass when using single vertical object.
Dimention D2 (phi mm)
7.5
Dimensions C (mm)
1.5
Surface Processing
Cloth
Material
Iron (SPCC)
2014 TRUSCO Published Page
1-1726
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of agricultural machinery repair (hammer knife mower)
5
From Japan
On 2016-07-30 18:00:36
Used at the time of re-covering of the blade cover of hammer knife mower. Easy to weld if there is a reasonable thickness, strength is sufficient.
This review is about item#08341715.