Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thick Type Welded Steel Hinge, 10pcs
  • Thick Type Welded Steel Hinge, 10pcs
  • Thick Type Welded Steel Hinge, 10pcs

Thick Type Welded Steel Hinge, 10pcs 880W-89N

5.00 (1)
Item.#
08341706
Mfr.#
880W-89N
Package Qty.
1Bag(10PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (SPCC)
2014 TRUSCO Published Page
1-1726
Dimention D2 (phi mm)
8.9
Dimensions C (mm)
1.7
Surface Processing
Cloth
Dimensions A (mm)
89
TRUSCO Part Number
233-5832
Mass (g /package)
970
Dimention D1 (phimm)
5.2
Dimensions B (mm)
54
Withstand Load (kg)
16
Caution
Load limit is the gate mass when using single vertical object.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery (hammer knife mower)
5
From Japan
On 2016-07-30 18:00:36
Used when hammer knife mower blade cover is replaced. It has moderate plate thickness, it is easy to weld and has sufficient strength.
This review is about item#08341715.