Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Hinge Trivalent Chromium Plating Finishing
  • Steel Hinge Trivalent Chromium Plating Finishing
  • Steel Hinge Trivalent Chromium Plating Finishing

Steel Hinge Trivalent Chromium Plating Finishing 415-32UNCR

Item.#
08341785
Mfr.#
415-32UNCR
Package Qty.
1Bag(4PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Hole
6
Thickness (mm)
1.5
Width (mm)
82
Material
Steel (SPCC)
TRUSCO Part Number
233-6235
Load Capacity (two peices) (kg)
6
Surface Processing
Trivalent chromium-plated finish
Hole Diameter (phi mm)
4.5
Caution
Wood screws are not included.Please check exclusive parts (optional).(The length may be slightly different, but the diameter is compatible so it can still be used. )
2014 TRUSCO Published Page
1-1752
Wood Screw Size
3.1 x 20 (length diameter x)
Mass (g /package)
140
Dimension p2 (mm)
19
Dimension p1 (mm)
29
Dimention D2 (phi mm)
6.6
Withstand Load (kg)
6
Overall Length (mm)
32