Buy more than* S$200* and get FREE SHIPPING

  • Steel Hinge Trivalent Chromium Plating Finishing
  • Steel Hinge Trivalent Chromium Plating Finishing
  • Steel Hinge Trivalent Chromium Plating Finishing

Steel Hinge Trivalent Chromium Plating Finishing 415-38UNCR

Item.#
08341794
Mfr.#
415-38UNCR
Package Qty.
1Bag(4PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Hole
6
Overall Length (mm)
38
Wood Screw Size
3.5x22 (diameter x length)
Mass (g /package)
188
Dimension p2 (mm)
24
Dimension p1 (mm)
31
Dimention D2 (phi mm)
7.2
Withstand Load (kg)
8
Caution
Load limit is the gate mass when using single vertical object.
Hole Diameter (phi mm)
4.8
Thickness (mm)
1.5
Width (mm)
91
Material
Steel (SPCC)
TRUSCO Part Number
233-6243
Load Capacity (two peices) (kg)
8
Surface Processing
Trivalent chromium plate finish
Caution
Wood screws are not included.Please check exclusive parts (optional).(The length may be slightly different, but the diameter is compatible so it can still be used. )