Buy more than* S$200* and get FREE SHIPPING

  • Long Steel Hinge, 4pcs
  • Long Steel Hinge, 4pcs
  • Long Steel Hinge, 4pcs

Long Steel Hinge, 4pcs 415-38N

5.00 (1)
Item.#
08341821
Mfr.#
415-38N
Package Qty.
1Bag(4PC)
Ship pack of
1
5.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Hole
6
Material
Iron (SPCC)
Dimensions A (mm)
38
Screw Length (mm)
22
Hole Diameter (phi mm)
4.8
TRUSCO Part Number
233-6146
Load Capacity (two peices) (kg)
8
Dimention D1 (phimm)
3.8
Dimensions B (mm)
91
Screw Diameter (mm)
3.5
Surface Processing
Cloth
Mass (g /package)
188
Dimension a2 (mm)
12.0
Dimensions a1 (mm)
7.0
Dimensions C2 (mm)
22.5
Dimensions C1 (mm)
7.5
Dimention D2 (phi mm)
7.2
Dimensions C (mm)
1.5
2014 TRUSCO Published Page
1-1752
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On site work
5
From Japan
On 2015-11-02 09:25:05
I could use anything without problems. Thank you very much!
This review is about item#08341821.