Buy more than* S$200* and get FREE SHIPPING

  • Long Steel Hinge, 4pcs
  • Long Steel Hinge, 4pcs
  • Long Steel Hinge, 4pcs

Long Steel Hinge, 4pcs 415-51N

5.00 (1)
Item.#
08341837
Mfr.#
415-51N
Package Qty.
1Bag(4PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Hole
6
Material
Iron (SPCC)
Dimensions a1 (mm)
9.0
Dimensions C2 (mm)
28.0
Dimensions C1 (mm)
9.0
Dimention D1 (phimm)
5.0
Dimensions B (mm)
115
Screw Diameter (mm)
3.8
Dimensions A (mm)
51
Surface Processing
Cloth
Screw Length (mm)
25
Hole Diameter (phi mm)
6.0
TRUSCO Part Number
233-6154
Dimention D2 (phi mm)
8.7
Dimensions C (mm)
1.7
2014 TRUSCO Published Page
1-1752
Mass (g /package)
376
Dimension a2 (mm)
16.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On site work
5
From Japan
On 2015-11-02 09:25:05
I could use anything without problems. Thank you very much!
This review is about item#08341821.