Buy more than* S$200* and get FREE SHIPPING

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge ST-1000W-102

Item.#
08341846
Mfr.#
ST-1000W-102
Package Qty.
1Bag(1PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1756
Dimensions B (mm)
100
Weight (g)
306
TRUSCO Part Number
233-6201
Dimensions C (mm)
3.0t
Specification
Hairline finish
Dimensions A (mm)
102
Finishing Material
Stainless steel (SUS304)
Dimention D2 (phi mm)
12.0
Withstand Load (kg)
35 (load capacity door mass. During use two vertical)