Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge ST-1000W-127

Item.#
08341855
Mfr.#
ST-1000W-127
Package Qty.
1Bag(1PC)
Ship pack of
1
68.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1756
Dimention D2 (phi mm)
20.0
Dimensions B (mm)
120
Weight (g)
721
TRUSCO Part Number
233-6219
Specification
Hairline finish
Dimensions C (mm)
4.0t
Dimensions A (mm)
127
Finishing Material
Stainless steel (SUS304)
Withstand Load (kg)
60 (load capacity door mass. During use two vertical)