Buy more than* S$200* and get FREE SHIPPING

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge ST-1000W-153

Item.#
08341864
Mfr.#
ST-1000W-153
Package Qty.
1Bag(1PC)
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1756
Dimensions A (mm)
153
Finishing Material
Stainless steel (SUS304)
Dimention D2 (phi mm)
20.0
Dimensions B (mm)
120
Specification
Hairline finish
Weight (g)
842
TRUSCO Part Number
233-6227
Dimensions C (mm)
4.0t
Withstand Load (kg)
80 (load capacity door mass. During use two vertical)