Buy more than* S$200* and get FREE SHIPPING

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge ST-1000W-89

Item.#
08341873
Mfr.#
ST-1000W-89
Package Qty.
1Bag(1PC)
Ship pack of
1
26.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1756
Dimensions A (mm)
89
Finishing Material
Stainless steel (SUS304)
Dimention D2 (phi mm)
12.0
Dimensions B (mm)
84
Specification
Hairline finish
Weight (g)
233
TRUSCO Part Number
233-6197
Dimensions C (mm)
3.0t
Withstand Load (kg)
30 (load capacity door mass. During use two vertical)