Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge ST-1000W-51

Item.#
08341882
Mfr.#
ST-1000W-51
Package Qty.
1Bag(2PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1756
Dimention D2 (phi mm)
8
Dimensions B (mm)
49
Weight (g)
52
TRUSCO Part Number
233-6162
Specification
Hairline finish
Dimensions C (mm)
2
Dimensions A (mm)
51
Finishing Material
Stainlesssteel(SUS304)
Withstand Load (kg)
10(loadcapacitydoormass.Duringusetwovertical)