Buy more than* S$200* and get FREE SHIPPING

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge ST-1000W-64

Item.#
08341891
Mfr.#
ST-1000W-64
Package Qty.
1Bag(2PC)
Ship pack of
1
27.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1756
Dimensions B (mm)
63
Weight (g)
105
TRUSCO Part Number
233-6171
Dimensions C (mm)
2.5
Specification
Hairline finish
Dimensions A (mm)
64
Finishing Material
Stainless steel (SUS304)
Dimention D2 (phi mm)
10.0
Withstand Load (kg)
15 (load capacity door mass. During use two vertical)