Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge ST-1000W-76

Item.#
08341907
Mfr.#
ST-1000W-76
Package Qty.
1Bag(2PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1756
Dimensions C (mm)
2.5
Dimensions A (mm)
76
Finishing Material
Stainless steel (SUS304)
Dimention D2 (phi mm)
10.0
Specification
Hairline finish
Dimensions B (mm)
72
Weight (g)
141
TRUSCO Part Number
233-6189
Withstand Load (kg)
20 (load capacity door mass. During use two vertical)