Buy more than* S$200* and get FREE SHIPPING

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge 1000W-127

5.00 (1)
Item.#
08341916
Mfr.#
1000W-127
Package Qty.
1Bag(2PC)
Ship pack of
1
35.09 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1755
Material
Steel(SPHC)
Dimention D2 (phi mm)
19
Dimensions C (mm)
4.5
Dimensions A (mm)
127
TRUSCO Part Number
233-5921
Surface Processing
Cloth
Load Capacity (two peices) (kg)
60
Dimention D1 (phimm)
9.3
Dimensions B (mm)
124
Weight (kg)
1.44(bag)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door installation
5
From Japan
On 2016-12-28 20:18:17
I am stuck. It seems to be able to withstand over durable weight.
This review is about item#8341925.