Buy more than* S$200* and get FREE SHIPPING

  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge
  • Extra-Thick Welding Hinge

Extra-Thick Welding Hinge 1000W-153

5.00 (1)
Item.#
08341925
Mfr.#
1000W-153
Package Qty.
1Bag(2PC)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1755
Material
Steel(SPHC)
Load Capacity (two peices) (kg)
80
Dimention D1 (phimm)
12
Dimensions B (mm)
142
Weight (kg)
2.38(bag)
Surface Processing
Cloth
TRUSCO Part Number
233-5930
Dimention D2 (phi mm)
22
Dimensions C (mm)
5
Dimensions A (mm)
153
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door installation
5
From Japan
On 2016-12-28 20:18:17
I am stuck. It seems to be able to withstand over durable weight.
This review is about item#8341925.