Buy more than* S$200* and get FREE SHIPPING

  • Steel-Made Extra Thick Welding Hinge, Without Holes
  • Steel-Made Extra Thick Welding Hinge, Without Holes
  • Steel-Made Extra Thick Welding Hinge, Without Holes

Steel-Made Extra Thick Welding Hinge, Without Holes 1000W-102

Item.#
08341934
Mfr.#
1000W-102
Package Qty.
1Bag(4PC)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
Welding type
Material
Steel (SPCC)
Mass (g /package)
1740
Dimention D2 (phi mm)
16.0
Dimensions B (mm)
100
Dimensions A (mm)
102
TRUSCO Part Number
233-5913
Load Capacity (two peices) (kg)
45
Dimensions C (mm)
4.0
Surface Processing
Cloth finishing