Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel-Made Extra Thick Welding Hinge, Without Holes
  • Steel-Made Extra Thick Welding Hinge, Without Holes
  • Steel-Made Extra Thick Welding Hinge, Without Holes

Steel-Made Extra Thick Welding Hinge, Without Holes 1000W-51

Item.#
08341943
Mfr.#
1000W-51
Package Qty.
1Bag(4PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
Welding type
Dimensions C (mm)
2.5
Surface Processing
Cloth finishing
Material
Steel (SPCC)
Mass (g /package)
300
Dimention D2 (phi mm)
10.2
Dimensions B (mm)
47
Dimensions A (mm)
51
TRUSCO Part Number
233-5875
Load Capacity (two peices) (kg)
15