Buy more than* S$200* and get FREE SHIPPING

  • Steel-Made Extra Thick Welding Hinge, Without Holes

Steel-Made Extra Thick Welding Hinge, Without Holes 1000W-64

Item.#
08341952
Mfr.#
1000W-64
Package Qty.
1Bag(4PC)
Ship pack of
1
16.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
Welding type
Surface Processing
Finish fabric
Material
Steel (SPCH)
2014 TRUSCO Published Page
1-1755
Dimention D2 (phi mm)
12.2
Dimensions B (mm)
62
Dimensions A (mm)
64
TRUSCO Part Number
233-5883
Mass (g /package)
540
Dimensions C (mm)
3.0