Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel-Made Extra Thick Welding Hinge, Without Holes
  • Steel-Made Extra Thick Welding Hinge, Without Holes
  • Steel-Made Extra Thick Welding Hinge, Without Holes

Steel-Made Extra Thick Welding Hinge, Without Holes 1000W-76

Item.#
08341961
Mfr.#
1000W-76
Package Qty.
1Bag(4PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
Welding type
2014 TRUSCO Published Page
1-1755
Load Capacity (two peices) (kg)
25
Dimensions C (mm)
3.5
Surface Processing
Finish fabric
Material
Steel(SPCH)
TRUSCO Part Number
233-5891
Mass (g /package)
950
Dimention D2 (phi mm)
14
Dimensions B (mm)
72
Dimensions A (mm)
76