Buy more than* S$200* and get FREE SHIPPING

  • Steel-Made Extra Thick Welding Hinge, Without Holes
  • Steel-Made Extra Thick Welding Hinge, Without Holes
  • Steel-Made Extra Thick Welding Hinge, Without Holes

Steel-Made Extra Thick Welding Hinge, Without Holes 1000W-89

Item.#
08341977
Mfr.#
1000W-89
Package Qty.
1Bag(4PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
Welding type
Dimensions C (mm)
3.8
Surface Processing
Finish fabric
Material
Steel (SPCH)
2014 TRUSCO Published Page
1-1755
Load Capacity (two peices) (kg)
35
Dimention D2 (phi mm)
15.1
Dimensions B (mm)
85
Dimensions A (mm)
89
TRUSCO Part Number
233-5905
Mass (g /package)
1270