Buy more than* S$200* and get FREE SHIPPING

  • Extra Thick Type Welded Steel Hinge, Left, 2pcs
  • Extra Thick Type Welded Steel Hinge, Left, 2pcs
  • Extra Thick Type Welded Steel Hinge, Left, 2pcs

Extra Thick Type Welded Steel Hinge, Left, 2pcs 2000W-153R

4.00 (2)
Item.#
08342074
Mfr.#
2000W-153R
Package Qty.
1Bag(2PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
4.5
Surface Processing
Cloth
Material
Iron (SPCH)
Specification
For right
Load Capacity (two peices) (kg)
65
Dimention D1 (phimm)
12
Dimensions B (mm)
52
Dimensions A (mm)
149
TRUSCO Part Number
512-8005
Dimensions A' (mm)
73
Dimention D2 (phi mm)
22