Buy more than* S$200* and get FREE SHIPPING

  • Extra Thick Type Welded Steel Hinge, Right, 4pcs

Extra Thick Type Welded Steel Hinge, Right, 4pcs 2000W-102R

Item.#
08342083
Mfr.#
2000W-102R
Package Qty.
1Bag(4PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
12
Surface Processing
Cloth
Caution
Load limit is the gate mass when using single vertical object.
Dimensions A (mm)
102
2014 TRUSCO Published Page
1-1755
Load Capacity (two peices) (kg)
40
Dimention D2 (phi mm)
20
Dimensions B (mm)
54
Material
Iron (SPCH)
Specification
For right
TRUSCO Part Number
512-7980
Dimensions A' (mm)
49.5
Dimensions A1 (mm)
49.5
Dimensions C (mm)
4