Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Extra Thick Type Welded Steel Hinge, Right, 4pcs
  • Extra Thick Type Welded Steel Hinge, Right, 4pcs
  • Extra Thick Type Welded Steel Hinge, Right, 4pcs

Extra Thick Type Welded Steel Hinge, Right, 4pcs 2000W-76R

Item.#
08342092
Mfr.#
2000W-76R
Package Qty.
1Bag(4PC)
Ship pack of
1
34.10 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
12
Surface Processing
Cloth
Caution
Load limit is the gate mass when using single vertical object.
Dimensions A (mm)
75
Dimensions A' (mm)
36
Dimensions A1 (mm)
36
Dimensions C (mm)
3
Dimensions B (mm)
54
Material
Iron (SPCH)
Specification
For right
TRUSCO Part Number
512-7971
Load Capacity (two peices) (kg)
25
Dimention D2 (phi mm)
18