Buy more than* S$200* and get FREE SHIPPING

  • Extra Thick Type Welded Steel Hinge, Left, 2pcs
  • Extra Thick Type Welded Steel Hinge, Left, 2pcs
  • Extra Thick Type Welded Steel Hinge, Left, 2pcs

Extra Thick Type Welded Steel Hinge, Left, 2pcs 2000W-153L

4.00 (2)
Item.#
08342117
Mfr.#
2000W-153L
Package Qty.
1Bag(2PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1755
Dimensions A1 (mm)
73.0
Dimensions A' (mm)
73.0
Dimention D2 (phi mm)
22.0
Dimensions C (mm)
4.5
Surface Processing
Cloth
Material
Iron (SPCH)
TRUSCO Part Number
233-5972
Specification
For left
Load Capacity (two peices) (kg)
65
Dimention D1 (phimm)
12.0
Dimensions B (mm)
52
Dimensions A (mm)
149
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Inspection door of belt conveyor
4
From Japan
On 2017-08-03 09:16:34
It was used in a gravel plant. Nearby building materials store and home center - there are only small things with screws, so we ordered it here. We welded in two sets of upper and lower. But I was planning to order by consenting it for right and left use, but it was the opposite. I wanted to attach it to the left side of the door, so I asked for the left side, but it was different. As amateurs could understand, I thought that they would explain with illustration etc.
This review is about item#8342101.
It is our purchase for sale.
4
From Japan
On 2014-01-22 21:25:42
The seller was pleased. It took quite a while to select items.
This review is about item#08342101.