Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Extra Thick Type Welded Steel Hinge, Left, 2pcs

Extra Thick Type Welded Steel Hinge, Left, 2pcs 2000W-102L

4.00 (2)
Item.#
08342126
Mfr.#
2000W-102L
Package Qty.
1Bag(4PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
49.5
Dimensions A' (mm)
49.5
Dimention D2 (phi mm)
20.0
Dimensions C (mm)
4.0
Surface Processing
Cloth
Dimensions A (mm)
102
2014 TRUSCO Published Page
1-1755
Caution
Load limit is the gate mass when using 2 vertical object.
Specification
For left
Load Capacity (two peices) (kg)
40
Dimention D1 (phimm)
12.0
Dimensions B (mm)
54
Withstand Load (kg)
40
Material
Iron (SPCH)
TRUSCO Part Number
233-5956
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Inspection door of belt conveyor
4
From Japan
On 2017-08-03 09:16:34
It was used in a gravel plant. Nearby building materials store and home center - there are only small things with screws, so we ordered it here. We welded in two sets of upper and lower. But I was planning to order by consenting it for right and left use, but it was the opposite. I wanted to attach it to the left side of the door, so I asked for the left side, but it was different. As amateurs could understand, I thought that they would explain with illustration etc.
This review is about item#8342101.
It is our purchase for sale.
4
From Japan
On 2014-01-22 21:25:42
The seller was pleased. It took quite a while to select items.
This review is about item#08342101.