Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Hinges, Thin
  • Steel Hinges, Thin
  • Steel Hinges, Thin

Steel Hinges, Thin 666NR-127SV

2.00 (1)
Item.#
08342153
Mfr.#
666NR-127SV
Package Qty.
1Bag(2PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1752
Withstand Load (kg)
45
Dimensions A (mm)
127
Hole Diameter (phi mm)
6.2
Material
Steel (SPCC)
TRUSCO Part Number
233-6065
Dimention D2 (phi mm)
14.4
Dimensions C (mm)
2.7
Dimensions C2 (mm)
13.5
Surface Processing
Silver paint
Mass (g /package)
898
Wood Screws Size (Length x Diameter)
4.5x25
Dimension a2 (mm)
26.6
Dimensions a1 (mm)
10.5
Dimensions C1 (mm)
10.5
Dimention D1 (phimm)
8.5
Dimensions B (mm)
127
Caution
Load limit is the gate mass when using single vertical object.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Generator (wooden) BOX lid
2
From Japan
On 2012-07-03 06:56:14
The number of screw holes of representative image and actual product is different. (The image is 4 holes, actually 3 holes) The accuracy (strength) of attached screws is weak, and the hole on the side of the train number is not tapered has room for improvement. I expect to see how much it will have by vibration afterwards. Vibration prevented with a nylon ring? As it is done, there is no play and OK.
This review is about item#08342162.