Buy more than* S$200* and get FREE SHIPPING

  • Steel Hinges, Thin
  • Steel Hinges, Thin
  • Steel Hinges, Thin

Steel Hinges, Thin 666NR-89SV

2.00 (1)
Item.#
08342162
Mfr.#
666NR-89SV
Package Qty.
1Bag(2PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1752
Dimensions B (mm)
89
Surface Processing
Silver paint
Withstand Load (kg)
25
Dimensions A (mm)
89
Hole Diameter (phi mm)
5.4
Material
Steel (SPCC)
TRUSCO Part Number
233-6049
Dimention D2 (phi mm)
10.0
Caution
Load limit is the gate mass when using single vertical object.
Dimensions C (mm)
1.8
Dimensions C2 (mm)
8.0
Screw Holes Number
6
Mass (g /package)
194
Wood Screws Size (Length x Diameter)
3.8x25
Dimension a2 (mm)
35.5
Dimensions a1 (mm)
9.0
Dimensions C1 (mm)
9.0
Dimention D1 (phimm)
6.0
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Generator (wooden) BOX lid
2
From Japan
On 2012-07-03 06:56:14
The number of screw holes of representative image and actual product is different. (The image is 4 holes, actually 3 holes) The accuracy (strength) of attached screws is weak, and the hole on the side of the train number is not tapered has room for improvement. I expect to see how much it will have by vibration afterwards. Vibration prevented with a nylon ring? As it is done, there is no play and OK.
This review is about item#08342162.