Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hinges KH-A type, Hole
  • Stainless Steel Hinges KH-A type, Hole
  • Stainless Steel Hinges KH-A type, Hole

Stainless Steel Hinges KH-A type, Hole TKH-25CA

Item.#
08342171
Mfr.#
TKH-25CA
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
3
Weight (g)
13
2014 TRUSCO Published Page
1-1723
Screw Holes Number
4
Dimension p1 (mm)
6
Length H (mm)
25
Finishing Material
Stainlesssteel(SUS304)/mirrorbuffing
Hole Diameter (phi mm)
3.2
Thickness (mm)
1.5
Width (mm)
32
TRUSCO Part Number
279-6082
Number of Tubes
3
Dimension D2 (mm)
6.3
Caution
Load limit is the gate mass when using 2 vertical object.