Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinges KH-A type, Hole
  • Stainless Steel Hinges KH-A type, Hole
  • Stainless Steel Hinges KH-A type, Hole

Stainless Steel Hinges KH-A type, Hole TKH-40CA

Item.#
08342196
Mfr.#
TKH-40CA
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
21
2014 TRUSCO Published Page
1-1723
Screw Holes Number
4
Dimension p1 (mm)
8
Length H (mm)
40
Withstand Load (kg)
6
Finishing Material
Stainless steel (SUS304) / mirror buffing
Thickness (mm)
1.5
Width (mm)
32
TRUSCO Part Number
279-6104
Number of Tubes
3
Dimension D2 (mm)
6.3
Hole Diameter (phi mm)
3.2
Caution
Load limit is the gate mass when using 2 vertical object.