Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Hinges KH-A type, Hole
  • Stainless Steel Hinges KH-A type, Hole
  • Stainless Steel Hinges KH-A type, Hole

Stainless Steel Hinges KH-A type, Hole TKH-50CA

Item.#
08342205
Mfr.#
TKH-50CA
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
6.3
Hole Diameter (phi mm)
3.2
Thickness (mm)
1.5
Width (mm)
32
TRUSCO Part Number
279-6112
Number of Tubes
3
Caution
Load limit is the gate mass when using 2 vertical object.
Withstand Load (kg)
7
Weight (g)
26
2014 TRUSCO Published Page
1-1723
Screw Holes Number
4
Dimension p1 (mm)
10
Length H (mm)
50
Finishing Material
Stainless steel (SUS304) / mirror buffing