Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinges KH-A type, Hole
  • Stainless Steel Hinges KH-A type, Hole
  • Stainless Steel Hinges KH-A type, Hole

Stainless Steel Hinges KH-A type, Hole TKH-75CA

Item.#
08342232
Mfr.#
TKH-75CA
Package Qty.
1PC
Ship pack of
1
7.88 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1723
Screw Holes Number
6
Dimension p1 (mm)
9.5
Length H (mm)
75
Hole Diameter (phi mm)
3.2
Thickness (mm)
1.5
Caution
Load limit is the gate mass when using 2 vertical object.
Width (mm)
32
TRUSCO Part Number
279-6147
Number of Tubes
5
Dimension D2 (mm)
6.3
Weight (g)
39
Finishing Material
Stainless steel (SUS304) / mirror buffing