Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Hinges KH-A type, Hole

Stainless Steel Hinges KH-A type, Hole TKH-80CA

Item.#
08342241
Mfr.#
TKH-80CA
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
6.3
Hole Diameter (phi mm)
3.2
Thickness (mm)
1.5
Screw Holes Number
6
Dimension p1 (mm)
10
Length H (mm)
80
Withstand Load (kg)
12
Weight (g)
42
Width (mm)
32
TRUSCO Part Number
279-6155
Number of Tubes
5
Finishing Material
Stainless steel (SUS304) / mirror buffing