Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel Spring Hinge
  • Stainless steel Spring Hinge
  • Stainless steel Spring Hinge

Stainless steel Spring Hinge TSH-38C

4.00 (5)
Item.#
08342381
Mfr.#
TSH-38C
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Holes Number
4
Dimension d (mm)
3.2
Weight (g)
20
TRUSCO Part Number
279-6066
Dimension p1 (mm)
6
Dimension W (mm)
32
Dimension t (mm)
1.5
Finishing Material
Stainless steel (SUS304) / mirror buffing
Hole Diameter (phi mm)
3.2
Dimension H (mm)
38
Spring load (g)
1200
Dimension p2 (mm)
6
Load Capacity (two peices) (kg)
4
Dimention D2 (phi mm)
6.5
Specification
reference door weight (kg) 4 (Hanging two pcs)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
To my post
4
From Japan
On 2017-02-12 16:00:22
I used it as a lid of my post. I could use it without any problems.
This review is about item#8342397.
Maintenance of the post
5
From Japan
On 2017-01-23 14:49:20
Because it was a product because it was not in the home center, it was saved.
This review is about item#8342372.
It is a door repair of a broken hut.
5
From Japan
On 2016-06-15 21:18:23
It is rugged and nice.
This review is about item#08342397.
Normal use
1
From Japan
On 2016-04-10 10:37:28
The notation of P1 and P2 of the product specification is written incorrectly. . In accordance with this, I was designing what to install, it does not fit at all. . . Mistakes in specification of specifications are the lowest.
This review is about item#08342372.
Test prototype
5
From Japan
On 2014-07-06 21:23:42
The strength of the spring was uneasy but it was about the strength I wanted.
This review is about item#08342372.