Buy more than* S$200* and get FREE SHIPPING

  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes

Plain Hinge, No-Holes TLS-100A

Item.#
08342451
Mfr.#
TLS-100A
Package Qty.
1PC
Ship pack of
1
20.22 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1757
Thickness (mm)
3.0
Length (mm)
100
Dimention D2 (phi mm)
12.3
Weight (g)
200
Finishing Material
Stainless steel (SUS304) / mirror buffing
Attachment Hole
None
Width (mm)
60
TRUSCO Part Number
279-5876
Withstand Load (kg)
30
Caution
Load limit is the gate mass when using 2 vertical object.