Buy more than* S$200* and get FREE SHIPPING

  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes

Plain Hinge, No-Holes TLS-50A

Item.#
08342485
Mfr.#
TLS-50A
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1757
Dimention D2 (phi mm)
6.3
Weight (g)
30
Width (mm)
35
TRUSCO Part Number
279-5833
Finishing Material
Stainless steel (SUS304) / mirror buffing
Attachment Hole
None
Withstand Load (kg)
8
Thickness (mm)
1.5
Length (mm)
50
Caution
Load limit is the gate mass when using 2 vertical object.