Buy more than* S$200* and get FREE SHIPPING

  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes

Plain Hinge, No-Holes TLS-65A

Item.#
08342503
Mfr.#
TLS-65A
Package Qty.
1PC
Ship pack of
1
9.52 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1757
Length (mm)
65
Dimention D2 (phi mm)
8.8
Weight (g)
66
Width (mm)
50
Caution
Load limit is the gate mass when using 2 vertical object.
Attachment Hole
None
TRUSCO Part Number
279-5841
Withstand Load (kg)
13
Thickness (mm)
2
Finishing Material
Stainlesssteel(SUS304)/mirrorbuffing